Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 3XL Class 2 , Front Velcro Closure

  • Mfr # I-70

  • Zoro # G511210247


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Polyester Tricot
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-70
Zoro #
G511210247
UPC #
840377066663
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Polyester Tricot
ANSI Class
2
Closure Type
Front Velcro Closure
Number of Inside Pockets
1
Reflective Stripe Color
Silver, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.