Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 5XL Class 2 , Non-conductive Zipper Closure

  • Mfr # I-84

  • Zoro # G211210653


product price: $14.99
/ea

Key Features

Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Polyester Woven Fabric
Reflective Stripe Width
2 in with 1 in Contrast Stripes
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-84
Zoro #
G211210653
UPC #
840377031968
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in with 1 in Contrast Stripes

Details

Item
Hi-Vis Safety Vest
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Polyester Woven Fabric
ANSI Class
2
Closure Type
Non-conductive Zipper Closure
Reflective Stripe Color
Silver with Orange Contrast
Number of Inside Pockets
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.