Hi-Vis Safety Vest 5XL Class 2 , Non-conductive Zipper Closure
- Mfr # I-85
- Zoro # G311210621
product price:Â
$
16.15
/ea
Key Features
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
Lightweight Mesh Fabric
Reflective Stripe Width
2 in with 1 in Contrast Stripes
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-85
- Zoro #
- G311210621
- UPC #
- 840377041417
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest
- Standards
- ISEA 107-2020
- Color
- Hi-Vis Lime
- Material
- Lightweight Mesh Fabric
- ANSI Class
- 2
- Closure Type
- Non-conductive Zipper Closure
- Reflective Stripe Color
- Silver with Orange Contrast
- Number of Inside Pockets
- 2
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 2 in with 1 in Contrast Stripes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.