
Hi-Vis Safety Vest S Class 2 , Front Velcro Closure
Mfr # I-70
Zoro # G811210053
product price: $5.00
/eaSold in multiples of 2 for $10.00
Key Features
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Polyester Tricot
Reflective Stripe Width
2 in
Closure Type
Front Velcro Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I-70
Zoro #
G811210053
UPC #
840377066618
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ISEA 107-2020
Color
Hi-Vis Lime
Material
100% Lightweight Polyester Tricot
Closure Type
Front Velcro Closure
ANSI Class
2
Number of Inside Pockets
1
Reflective Stripe Color
Silver, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.