
Men's 3 in 1 Parka jacket, Game-Tex Heavyweight Taslan Outer Shell, Full Zip, Black, 3XL
Mfr # 3100
Zoro # G711210641
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Game-Tex Heavyweight Taslan Outer Shell
Closure Type
Full Zip
Gender
Men's
Lining Material
Quilted Poly-fill Lining
Style
Parka
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3100
Zoro #
G711210641
UPC #
840377399747
Country of Origin
China
Dimensions
Size
3XL
Details
Item
3 in 1 Parka jacket
Color
Black
Material
Game-Tex Heavyweight Taslan Outer Shell
Closure Type
Full Zip
Gender
Men's
Lining Material
Quilted Poly-fill Lining
Style
Parka
Water-Resistant
Yes
ANSI Class
Non-ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.