
Men's Bomber jacket, Heavyweight Taslan Nylon Shell, Full Front Zip with Inner Storm Flap, Black, M
Mfr # 9400
Zoro # G411210408
product price: $71.19
/eaKey Features
Material
Heavyweight Taslan Nylon Shell
Closure Type
Full Front Zip with Inner Storm Flap
Gender
Men's
Lining Material
16oz Polyester Fleece Lining
Style
Bomber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9400
Zoro #
G411210408
UPC #
840377020436
Country of Origin
Taiwan, Province of China
Dimensions
Size
M
Details
Item
Bomber jacket
Color
Black
Material
Heavyweight Taslan Nylon Shell
Closure Type
Full Front Zip with Inner Storm Flap
Gender
Men's
Lining Material
16oz Polyester Fleece Lining
Style
Bomber
ANSI Class
Non-ANSI
Water-Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.