
Men's Denim Chore Coat, Denim, Button Front, Navy, 3X
Mfr # 1950
Zoro # G815281905
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1950
Zoro #
G815281905
UPC #
840377077300
Country of Origin
China
Dimensions
Size
3X
Details
Item
Denim Chore Coat
Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
Number of Outside Pockets
4
Description
- •Anti-Curling corduroy collar
- •Right chest pocket with storm flap
- •Left chest pocket with full open access
- •2 front waist pockets with full open access
- •Open tailored cuffs with storm inner knit cuffs
- •Reinforced heavy-duty mic clip
- •Nickle polished buttons with GAME logo
- •Contrasting double needle stich construction
- •14 oz Denim Shell
- •2 Hidden Interior pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.