
Men's Denim Chore Coat, Denim, Button Front, Navy, L
Mfr # 1950
Zoro # G215281901
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1950
Zoro #
G215281901
UPC #
840377077270
Country of Origin
China
Dimensions
Size
L
Details
Item
Denim Chore Coat
Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
Number of Outside Pockets
4
Description
- •Anti-Curling corduroy collar
- •Right chest pocket with storm flap
- •Left chest pocket with full open access
- •2 front waist pockets with full open access
- •Open tailored cuffs with storm inner knit cuffs
- •Reinforced heavy-duty mic clip
- •Nickle polished buttons with GAME logo
- •Contrasting double needle stich construction
- •14 oz Denim Shell
- •2 Hidden Interior pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.