Zoro Homepage

Men's Denim Chore Coat, Denim, Button Front, Navy, M

  • Mfr # 1950

  • Zoro # G115281933


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950
Zoro #
G115281933
UPC #
840377077263
Country of Origin
China

Dimensions

Size
M

Details

Item
Denim Chore Coat
Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
Number of Outside Pockets
4

Description

  • •Anti-Curling corduroy collar
  • •Right chest pocket with storm flap
  • •Left chest pocket with full open access
  • •2 front waist pockets with full open access
  • •Open tailored cuffs with storm inner knit cuffs
  • •Reinforced heavy-duty mic clip
  • •Nickle polished buttons with GAME logo
  • •Contrasting double needle stich construction
  • •14 oz Denim Shell
  • •2 Hidden Interior pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.