Zoro Homepage

Men's Denim Chore Coat, Denim, Button Front, Navy, XL

  • Mfr # 1950

  • Zoro # G315281917


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950
Zoro #
G315281917
UPC #
840377077287
Country of Origin
China

Dimensions

Size
XL

Details

Item
Denim Chore Coat
Color
Navy
Material
Denim
Fabric Weight
14 oz
Closure Type
Button Front
Gender
Men's
Number of Outside Pockets
4

Description

  • •Anti-Curling corduroy collar
  • •Right chest pocket with storm flap
  • •Left chest pocket with full open access
  • •2 front waist pockets with full open access
  • •Open tailored cuffs with storm inner knit cuffs
  • •Reinforced heavy-duty mic clip
  • •Nickle polished buttons with GAME logo
  • •Contrasting double needle stich construction
  • •14 oz Denim Shell
  • •2 Hidden Interior pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.