Men's Hi-Vis Bomber Jacket, 100% Polyester 300 Denier Oxford, Hi Vis Lime, 3XLT

  • Mfr # 1320E

  • Zoro # G111210302


product price: $51.39
/ea

Key Features

Material
100% Polyester 300 Denier Oxford
Color
Hi Vis Lime
Front Closure Type
Full Zipper with Storm Flap
Lining Material
Black Quilted Polyester Lining
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320E
Zoro #
G111210302
UPC #
840377089143
Country of Origin
China

Dimensions

Size
3XLT

Details

Item
Hi-Vis Bomber Jacket
Material
100% Polyester 300 Denier Oxford
Color
Hi Vis Lime
Front Closure Type
Full Zipper with Storm Flap
Lining Material
Black Quilted Polyester Lining
Standards
ISEA 107-2020
Water-Resistant
Yes
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.