Men's Open bottom jacket, Heavyweight Taslan Nylon Shell, Full Zip to Top of Collar, Navy, 5XL

  • Mfr # 9250

  • Zoro # G011210648


product price:  $56.85
/ea

Key Features

Material
Heavyweight Taslan Nylon Shell
Closure Type
Full Zip to Top of Collar
Gender
Men's
ANSI Class
Non-ANSI
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9250
Zoro #
G011210648
UPC #
840377099470
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Open bottom jacket
Color
Navy
Material
Heavyweight Taslan Nylon Shell
Closure Type
Full Zip to Top of Collar
Gender
Men's
ANSI Class
Non-ANSI
Water-Resistant
Yes
Style
Jacket
Number of Outside Pockets
2

Description

Non-ANSI, Enhanced Visibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.