
Men's Parka Jacket, 100% Oxford Nylon Outer Shell, Full Zip to Top of Collar, Navy, 4XL
Mfr # 4750
Zoro # G211210448
product price:Â $72.99
/eaKey Features
Material
100% Oxford Nylon Outer Shell
Closure Type
Full Zip to Top of Collar
Gender
Men's
Lining Material
7 oz Diamond Quilt Lining
Style
Parka
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4750
Zoro #
G211210448
UPC #
840377066496
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Parka Jacket
Color
Navy
Material
100% Oxford Nylon Outer Shell
Closure Type
Full Zip to Top of Collar
Gender
Men's
Lining Material
7 oz Diamond Quilt Lining
Style
Parka
ANSI Class
Non-ANSI
Water-Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.