
Men's Parka jacket, Game-Tex Heavyweight Nylon Outer Shell, Full Zipper with Storm-Flap, Black, 4XL
Mfr # 9600
Zoro # G411210323
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Material
Game-Tex Heavyweight Nylon Outer Shell
Closure Type
Full Zipper with Storm-Flap
Gender
Men's
Lining Material
8 oz Quilted Poly-fill Lining
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9600
Zoro #
G411210323
UPC #
840377308909
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Parka jacket
Color
Black
Material
Game-Tex Heavyweight Nylon Outer Shell
Closure Type
Full Zipper with Storm-Flap
Gender
Men's
Lining Material
8 oz Quilted Poly-fill Lining
Water-Resistant
Yes
ANSI Class
Non-ANSI
Style
Parka
Number of Outside Pockets
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.