Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Parka jacket, Game-Tex Heavyweight Nylon Outer Shell, Full Zipper with Storm-Flap, M

  • Mfr # 9600

  • Zoro # G911210106


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Game-Tex Heavyweight Nylon Outer Shell
Closure Type
Full Zipper with Storm-Flap
Gender
Men's
Lining Material
8 oz Quilted Poly-fill Lining
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600
Zoro #
G911210106
UPC #
840377020139
Country of Origin
China

Dimensions

Size
M

Details

Item
Parka jacket
Color
Royal/Black
Material
Game-Tex Heavyweight Nylon Outer Shell
Closure Type
Full Zipper with Storm-Flap
Gender
Men's
Lining Material
8 oz Quilted Poly-fill Lining
Number of Outside Pockets
4
Style
Parka
ANSI Class
Non-ANSI
Water-Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.