Men's Parka jacket, Game-Tex Heavyweight Nylon Outer Shell, Full Zipper with Storm-Flap, Red/Black
- Mfr # 9600
- Zoro # G211210813
product price:Â
$
93.25
/ea
Key Features
Material
Game-Tex Heavyweight Nylon Outer Shell
Closure Type
Full Zipper with Storm-Flap
Gender
Men's
Lining Material
8 oz Quilted Poly-fill Lining
Number of Outside Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9600
- Zoro #
- G211210813
- UPC #
- 840377019942
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Item
- Parka jacket
- Color
- Red/Black
- Material
- Game-Tex Heavyweight Nylon Outer Shell
- Closure Type
- Full Zipper with Storm-Flap
- Gender
- Men's
- Lining Material
- 8 oz Quilted Poly-fill Lining
- Number of Outside Pockets
- 4
- Water-Resistant
- Yes
- ANSI Class
- Non-ANSI
- Style
- Parka
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.