
Men's Quilted jacket, Nylon Tafetta Shell, Full Front Zipper, Black, 5XL
Mfr # 1250
Zoro # G611210161
product price: $50.35
/eaKey Features
Material
Nylon Tafetta Shell
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
ANSI Class
Non-ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250
Zoro #
G611210161
UPC #
840377095892
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Quilted jacket
Color
Black
Material
Nylon Tafetta Shell
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
ANSI Class
Non-ANSI
Style
Quilted Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.