Men's Quilted jacket, Nylon Taffeta, Full Front Zipper, Black, L

  • Mfr # 1221-J

  • Zoro # G111210418


product price: $62.29
/ea

Key Features

Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-J
Zoro #
G111210418
UPC #
840377590335
Country of Origin
China

Dimensions

Size
L

Details

Item
Quilted jacket
Color
Black
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Number of Outside Pockets
2
Style
Quilted Jacket
ANSI Class
Non-ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.