
Men's Quilted jacket, Nylon Taffeta, Full Front Zipper, Navy, XL TALL
Mfr # 1221-J
Zoro # G811210565
product price: $62.29
/eaKey Features
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Style
Quilted Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1221-J
Zoro #
G811210565
UPC #
840377771017
Country of Origin
China
Dimensions
Size
XL TALL
Details
Item
Quilted jacket
Color
Navy
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Style
Quilted Jacket
Number of Outside Pockets
2
ANSI Class
Non-ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.