Men's Quilted Vest, Nylon Taffeta, Full Front Zipper, Black, 2XL
- Mfr # 1222-V
- Zoro # G811210633
product price:Â
$
52.65
/ea
Key Features
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
ANSI Class
Non-ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1222-V
- Zoro #
- G811210633
- UPC #
- 840377590472
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Item
- Quilted Vest
- Color
- Black
- Material
- Nylon Taffeta
- Closure Type
- Full Front Zipper
- Gender
- Men's
- Lining Material
- 5oz Poly-fill Lining
- ANSI Class
- Non-ANSI
- Style
- Vest
- Number of Outside Pockets
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.