
Men's Quilted Vest, Nylon Taffeta, Full Front Zipper, Black, M
Mfr # 1222-V
Zoro # G211210745
product price: $45.45
/eaKey Features
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
ANSI Class
Non-ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1222-V
Zoro #
G211210745
UPC #
840377590441
Country of Origin
China
Dimensions
Size
M
Details
Item
Quilted Vest
Color
Black
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
ANSI Class
Non-ANSI
Number of Outside Pockets
2
Style
Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.