Men's Quilted Vest, Nylon Taffeta, Full Front Zipper, Navy, M

  • Mfr # 1222-V

  • Zoro # G811210428


product price: $45.45
/ea

Key Features

Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1222-V
Zoro #
G811210428
UPC #
840377590502
Country of Origin
China

Dimensions

Size
M

Details

Item
Quilted Vest
Color
Navy
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Number of Outside Pockets
2
ANSI Class
Non-ANSI
Style
Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.