
Men's Softshell jacket, 100% Polyester with 4-way Stretch, Front 1/2 Zipper, Black, 3XL
Mfr # 7650
Zoro # G711210603
product price: $69.45
/eaKey Features
Material
100% Polyester with 4-way Stretch
Closure Type
Front 1/2 Zipper
Gender
Men's
Lining Material
100% Polyester Microfleece Lining
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7650
Zoro #
G711210603
UPC #
840377110250
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Softshell jacket
Color
Black
Material
100% Polyester with 4-way Stretch
Closure Type
Front 1/2 Zipper
Gender
Men's
Lining Material
100% Polyester Microfleece Lining
Water-Resistant
Yes
Style
Soft Shell Jacket
ANSI Class
Non-ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.