Zoro Homepage

Men's Softshell jacket, 100% Polyester Woven Shell, Front Zip-through collar with Chin Guard, Black

  • Mfr # 7750

  • Zoro # G211210110


product price: $41.75
/ea

Key Features

Material
100% Polyester Woven Shell
Closure Type
Front Zip-through collar with Chin Guard
Gender
Men's
Lining Material
100% Polyester Microfleece Lining
Style
Soft Shell Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7750
Zoro #
G211210110
UPC #
840377096127
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Softshell jacket
Color
Black
Material
100% Polyester Woven Shell
Closure Type
Front Zip-through collar with Chin Guard
Gender
Men's
Lining Material
100% Polyester Microfleece Lining
Style
Soft Shell Jacket
ANSI Class
Non-ANSI
Water-Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.