
Men's Softshell jacket, 100% Polyester Woven Shell, Front Zip-through collar with Chin Guard, Black
Mfr # 7750
Zoro # G811210398
product price: $41.75
/eaKey Features
Material
100% Polyester Woven Shell
Closure Type
Front Zip-through collar with Chin Guard
Gender
Men's
Lining Material
100% Polyester Microfleece Lining
Style
Soft Shell Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7750
Zoro #
G811210398
UPC #
840377096103
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Softshell jacket
Color
Black
Material
100% Polyester Woven Shell
Closure Type
Front Zip-through collar with Chin Guard
Gender
Men's
Lining Material
100% Polyester Microfleece Lining
Style
Soft Shell Jacket
ANSI Class
Non-ANSI
Water-Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.