Zoro Homepage

Men's Tactical Soft Shell Jacket, 4-Way Stretch Polyester, Full Zip Front, Navy, 3X

  • Mfr # 7850

  • Zoro # G115281919


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
4-Way Stretch Polyester
Closure Type
Full Zip Front
Gender
Men's
Lining Material
Polyester Micro Mesh/Nylon
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7850
Zoro #
G115281919
UPC #
840377124158
Country of Origin
China

Dimensions

Size
3X

Details

Item
Tactical Soft Shell Jacket
Color
Navy
Material
4-Way Stretch Polyester
Closure Type
Full Zip Front
Gender
Men's
Lining Material
Polyester Micro Mesh/Nylon
Number of Outside Pockets
3

Description

  • •Front zip-through collar with fold over zipper stop
  • •Hidden weather-sealed chest pocket with concealable ID panels, with storm flaps
  • •Two weather-sealed side seam popckets
  • •Two Concealed inner side seam pockets for utility belt access
  • •Weather sealed utility pocket on left sleeve
  • •Concealed inner left chest pocket
  • •Open bottom hem with adjustable bungee drawstring
  • •Weather sealed upper back concealed/removable ID panel with storm flap
  • •4-way stretch polyester shell
  • •Adjustable elastic cuffs with Velcro closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.