
Men's Tactical Soft Shell Jacket, 4-Way Stretch Polyester, Full Zip Front, Navy, M
Mfr # 7850
Zoro # G115281926
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
4-Way Stretch Polyester
Closure Type
Full Zip Front
Gender
Men's
Lining Material
Polyester Micro Mesh/Nylon
Number of Outside Pockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7850
Zoro #
G115281926
UPC #
840377124110
Country of Origin
China
Dimensions
Size
M
Details
Item
Tactical Soft Shell Jacket
Color
Navy
Material
4-Way Stretch Polyester
Closure Type
Full Zip Front
Gender
Men's
Lining Material
Polyester Micro Mesh/Nylon
Number of Outside Pockets
3
Description
- •Front zip-through collar with fold over zipper stop
- •Hidden weather-sealed chest pocket with concealable ID panels, with storm flaps
- •Two weather-sealed side seam popckets
- •Two Concealed inner side seam pockets for utility belt access
- •Weather sealed utility pocket on left sleeve
- •Concealed inner left chest pocket
- •Open bottom hem with adjustable bungee drawstring
- •Weather sealed upper back concealed/removable ID panel with storm flap
- •4-way stretch polyester shell
- •Adjustable elastic cuffs with Velcro closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.