
No Denim Quarter-Zip Jobshirt, Black, Size 4X
Mfr # 811
Zoro # G411210545
product price: $46.29
/eaKey Features
Size
4XL
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Brass Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811
Zoro #
G411210545
UPC #
840377028654
Country of Origin
India
Dimensions
Size
4XL
Details
Item
Quarter-Zip Sweatshirt
Color
Black
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Brass Zipper
Series
The Firefighter's No Denim Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.