
No Denim Quarter-Zip Jobshirt, Navy, Size Tall Large
Mfr # 811
Zoro # G411210491
product price: $57.65
/eaKey Features
Size
L TALL
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
811
Zoro #
G411210491
UPC #
840377041516
Country of Origin
India
Dimensions
Size
L TALL
Details
Item
Quarter-Zip Sweatshirt
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Style
Lay Flat
Closure Type
Brass Zipper
Series
The Firefighter's No Denim Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.