Quarter-Zip Sweatshirt, 80/20 Cotton/Polyester Super Weight Fleece, 7 in Molded Zipper, Navy, 3XLT

  • Mfr # 8070

  • Zoro # G111210777


product price:  $62.75
/ea

Key Features

Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Features
Right Chest Canvas Twill Radio Pocket, Twill Elbow Patches
Closure Type
7 in Molded Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8070
Zoro #
G111210777
UPC #
840377037069
Country of Origin
India

Dimensions

Size
3XLT
Size-Body Type
Tall

Details

Item
Quarter-Zip Sweatshirt
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Features
Right Chest Canvas Twill Radio Pocket, Twill Elbow Patches
Closure Type
7 in Molded Zipper
Series
Firefighter's Canvas Collar Job Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.