
Quarter-Zip Sweatshirt, 80/20 Cotton/Polyester Super Weight Fleece, 7 in Molded Zipper, Navy, XLT
Mfr # 8070
Zoro # G111210821
product price:Â $61.95
/eaKey Features
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Features
Right Chest Canvas Twill Radio Pocket, Twill Elbow Patches
Size-Body Type
Tall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8070
Zoro #
G111210821
UPC #
840377037021
Country of Origin
India
Dimensions
Size
XLT
Size-Body Type
Tall
Details
Item
Quarter-Zip Sweatshirt
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Features
Right Chest Canvas Twill Radio Pocket, Twill Elbow Patches
Closure Type
7 in Molded Zipper
Series
Firefighter's Canvas Collar Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.