Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, 100% Polyester, Hi Vis Lime, 2XL

  • Mfr # 260E

  • Zoro # G411210101


product price: $13.95
/ea

Key Features

Material
100% Polyester
Color
Hi Vis Lime
Standards
ISEA 107-2020
Gender
Men's
Fabric Weight
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260E
Zoro #
G411210101
UPC #
840377097643
Country of Origin
China

Dimensions

Size
2XL

Details

Item
T-Shirt
Material
100% Polyester
Color
Hi Vis Lime
Standards
ISEA 107-2020
Gender
Men's
Fabric Weight
4 oz
Series
Econo Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.