
T-Shirt, 100% Polyester, Hi Vis Lime, 4XL
Mfr # 235R
Zoro # G311210393
product price: $19.89
/eaKey Features
Material
100% Polyester
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
4 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235R
Zoro #
G311210393
UPC #
840377073210
Country of Origin
China
Dimensions
Size
4XL
Details
Item
T-Shirt
Material
100% Polyester
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
4 oz
Gender
Men's
Features
Mesh ventilation panels under arms to allow for optimal air circulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.