Zoro Homepage

T-Shirt, 100% Polyester, Hi Vis Lime, L

  • Mfr # 235R

  • Zoro # G011210426


product price: $19.89
/ea

Key Features

Material
100% Polyester
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
4 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235R
Zoro #
G011210426
UPC #
840377073166
Country of Origin
China

Dimensions

Size
L

Details

Item
T-Shirt
Material
100% Polyester
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
4 oz
Gender
Men's
Features
Mesh ventilation panels under arms to allow for optimal air circulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.