Zoro Homepage

T-Shirt, 100% Spun Birdseye Polyester Microfiber, Hi Vis Lime, L

  • Mfr # 275R

  • Zoro # G611210055


product price: $16.45
/ea

Key Features

Material
100% Spun Birdseye Polyester Microfiber
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
12 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275R
Zoro #
G611210055
UPC #
840377080256
Country of Origin
China

Dimensions

Size
L

Details

Item
T-Shirt
Material
100% Spun Birdseye Polyester Microfiber
Color
Hi Vis Lime
Standards
ISEA 107-2020
Fabric Weight
12 oz
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.