
The Defender Denim Collar Jobshirt, Black, Size Small
Mfr # 8020-D
Zoro # G911210656
product price: $59.19
/eaKey Features
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Series
The Defender Job Shirt
Closure Type
Brass Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8020-D
Zoro #
G911210656
UPC #
840377090958
Country of Origin
India
Dimensions
Size
S
Details
Item
Quarter-Zip Sweatshirt
Color
Black
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Series
The Defender Job Shirt
Closure Type
Brass Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.