Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Hi-Vis Rain Jacket, Yellow, Size 5X

  • Mfr # 1340

  • Zoro # G311210423


product price: $65.89
/ea

Key Features

Color
Hi Vis Lime
Material
100% Polyester PU Coated Fabric
Rainwear ANSI Class
3
Seam Style
Sealed Seams
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1340
Zoro #
G311210423
UPC #
840377037434
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi Vis rain jacket
Color
Hi Vis Lime
Material
100% Polyester PU Coated Fabric
Rainwear ANSI Class
3
Seam Style
Sealed Seams
Standards
ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.