
The OG-Turtleneck Jobshirt, Navy, Size 2X
Mfr # 870-T
Zoro # G411210279
product price: $51.95
/eaKey Features
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Brass Zipper Turtleneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
870-T
Zoro #
G411210279
UPC #
840377025202
Country of Origin
United States
Dimensions
Size
2XL
Details
Item
Quarter Zip Sweatshirt
Color
Navy
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Brass Zipper Turtleneck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.