
The Patriot Open-Bottom Jobshirt, Black, Size 4X
Mfr # 8270
Zoro # G411210255
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Brass Zip-up Turtleneck Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8270
Zoro #
G411210255
UPC #
840377021372
Country of Origin
India
Dimensions
Size
4XL
Details
Item
Quarter-Zip Sweatshirt
Color
Black
Material
80/20 Cotton/Polyester Super Weight Fleece
Fabric Weight
12 oz
Gender
Men's
Closure Type
Brass Zip-up Turtleneck Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.