Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Diamond Quilt Jacket, Nylon Tafetta, Full Zip Front, Navy, S

  • Mfr # 1221-JW

  • Zoro # G915281898


product price: $72.89
/ea

Key Features

Material
Nylon Tafetta
Closure Type
Full Zip Front
Gender
Women's
Lining Material
5 oz Poly-Fill
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-JW
Zoro #
G915281898
UPC #
840377121782
Country of Origin
China

Dimensions

Size
S

Details

Item
Diamond Quilt Jacket
Color
Navy
Material
Nylon Tafetta
Closure Type
Full Zip Front
Gender
Women's
Lining Material
5 oz Poly-Fill
Number of Outside Pockets
2

Description

  • •Wind resistant nylon tafetta shell
  • •Modern Fitted Ladies Fit
  • •5oz. poly-fill lining
  • •Thermal Knit backing on lining for added warmth and style
  • •100% polyester rib knit collar, cuff and bottom band (back only)
  • •Full front heavyduty zipper
  • •2 reinforced outer shell pockets
  • •Machine Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.