Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in 1 Accessories Kit for the Xbox Series S&X

  • Mfr # GF19-002

  • Zoro # G421737087


product price: $37.35
/ea

Key Features

Height
10.5 in
Width
7 in
Color
Black
Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF19-002
Zoro #
G421737087
UPC #
840191200250
Country of Origin
China

Dimensions

Height
10.5 in
Width
7 in
Length
3.15 in

Details

Item
Xbox Accessories Kit
Color
Black

Description

The GameFitz 10 in 1 Accessories Kit for the Xbox Series S&X is designed to be the perfect companion for your Xbox Series S&X controller! This set comes complete with one dual charging dock, Type-C cable, silicone case, rechargeable battery pack, four thumb grips, rear battery cover, and gaming headset! Use this complete gaming accessories collection for all of your gaming sessions!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.