Zoro Homepage

11 in 1 Accessories Kit for Nintendo Switch Lite

  • Mfr # GF16-001

  • Zoro # G121737943


product price: $34.15
/ea

Key Features

Length
3.15 in
Height
9 in
Color
Black
Width
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF16-001
Zoro #
G121737943
UPC #
672975126612
Country of Origin
China

Dimensions

Length
3.15 in
Height
9 in
Width
4.65 in

Details

Item
Nintendo Accessories Kit
Color
Black

Description

GameFitz 11 in 1 Accessories Kit for Nintendo Switch Lite is the ideal gaming accessory. Allowing you to level up your gaming gear and your overall gaming experience, this accessories pack is designed to protect and allow you to use your console comfortably. This set comes complete with a Charging dock for quick and easy charging, TPU Shell Case for easy of use, EVA Carry Case for safe travel, Wired Earphones for quick and easy connection, 4 Thumb Grips for comfort, Glass Screen Protector to protect your screen and Guide Sticker and Wipes to help install the the screen protector. Hard shell EVA Carry Case not only securely allows you to travel with your console, but allows you to travel with additional games and accessories in the additional provided pockets and spaces. Get your new kit for on the go!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.