Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in 1 Accessories Kit for Nintendo Switch

  • Mfr # GF13-002

  • Zoro # G721738340


product price: $34.15
/ea

Key Features

Color
Black
Height
9 in
Length
2.25 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF13-002
Zoro #
G721738340
UPC #
672975126605
Country of Origin
China

Dimensions

Height
9 in
Length
2.25 in
Width
6 in

Details

Color
Black
Item
Nintendo Accessories Kit

Description

Level up your gaming gear with the GameFitz 14 in 1 Accessories Kit for Nintendo Switch! This accessories pack is designed to protect and allow you to use your game controllers and console comfortably. This set comes complete with a Dual Charging Dock for fast and easy charging, hard shell EVA Case for optimal protection, Joy-Con Silicone Sleeves(Red, Blue)for a more comfortable grip, Wired Earphones for simple connection, 6 Thumb Grips for better game play, Type C Cable for charging dock, Glass Screen Protector for added protection, Guide Stickers and Wipes for screen protector instillation. Case not only securely allows you to travel with your console, but allows you to travel and carry extra games and accessories in the provided pockets and spaces. Get your new kit for on the go! GameFitz 11 in 1 Accessories Kit for Nintendo Switch Lite is the ideal gaming accessory. Allowing you to level up your gaming gear and your overall gaming experience, this accessories pack is designed to protect and allow you to use your console comfortably. This set comes complete with a Charging dock for quick and easy charging, TPU Shell Case for easy of use, EVA Carry Case for safe travel, Wired Earphones for quick and easy connection, 4 Thumb Grips for comfort, Glass Screen Protector to protect your screen and Guide Sticker and Wipes to help install the the screen protector. Hard shell EVA Carry Case not only securely allows you to travel with your console, but allows you to travel with additional games and accessories in the additional provided pockets and spaces. Get your new kit for on the go!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.