Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaming Chair in Black and Red

  • Mfr # GF-2002

  • Zoro # G421736929


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Pleather
Width
26 in
Length
51.5 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-2002
Zoro #
G421736929
UPC #
840191200304
Country of Origin
China

Dimensions

Width
26 in
Length
51.5 in
Height
26 in

Details

Color
Black
Material
Pleather
Item
Gaming Chair

Description

Enhance your gaming set up with the GameFitz Gaming Chair in Black and Red. This chair features both a head and lumbar pillow for ultimate support while you play. The included foot rest has a unique folding feature that slide out for comfort and neatly hides away when you're done. The stylish pleather material creates a sleek and cutting-edge look, giving it the ultimate gamer aesthetic.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.