Zoro Homepage

Gaming Chair in Black and White Trim

  • Mfr # GF-2101

  • Zoro # G021736947


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
26 in
Height
26 in
Length
51.5 in
Material
Pleather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-2101
Zoro #
G021736947
UPC #
840191200328
Country of Origin
China

Dimensions

Width
26 in
Height
26 in
Length
51.5 in

Details

Color
Black
Item
Gaming Chair
Material
Pleather

Description

Enhance your gaming set up with the GameFitz Gaming Chair in Black and White Trim. This chair features both a head and lumbar pillow for ultimate support while you play. The stylish pleather material creates a sleek and cutting-edge look, giving it the ultimate gamer aesthetic.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.