Zoro Homepage

Gaming Chair in Black

  • Mfr # GF-2001

  • Zoro # G321736197


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Length
26 in
Height
51.5 in
Width
26 in
Material
Pleather
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-2001
Zoro #
G321736197
UPC #
840191200311
Country of Origin
China

Dimensions

Length
26 in
Height
51.5 in
Width
26 in

Details

Material
Pleather
Item
Gaming Chair
Color
Black

Description

Enhance your gaming set up with the GameFitz Gaming Chair in Black. This chair features both a head and lumbar pillow for ultimate support while you play. The included foot rest has a unique folding feature that slide out for comfort and neatly hides away when you're done. The stylish pleather material creates a sleek and cutting-edge look, giving it the ultimate gamer aesthetic.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.