Zoro Homepage

Gaming Controller for PlayStation 3 in Blue

  • Mfr # PS3CONTROLLER-BLU

  • Zoro # G021739672


product price: $20.49
/ea

Key Features

Material
Plastic
Width
6.15 in
Height
2.5 in
Color
Blue
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3CONTROLLER-BLU
Zoro #
G021739672
UPC #
013964776829
Country of Origin
China

Dimensions

Width
6.15 in
Height
2.5 in
Length
3.5 in

Details

Material
Plastic
Item
Wired Controller
Color
Blue

Description

Add a pop of color to your gaming gear with the Gamefitz Gaming Controller for PlayStation 3 in Blue. This controller features a long USB cord for extended reach and a soft-touch surface for comfortable play. The wired connection allows you to play confidently without worry of a dying battery.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.