Zoro Homepage

Wired Controller for the Nintendo Switch in Black

  • Mfr # GF13-003BLK

  • Zoro # G321737446


product price: $27.59
/ea

Key Features

Color
Black
Width
4 in
Length
6 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF13-003BLK
Zoro #
G321737446
UPC #
672975126643
Country of Origin
China

Dimensions

Width
4 in
Length
6 in
Height
1.5 in

Details

Color
Black
Item
Wired Controller

Description

This Gamefitz Wired Controller is compatible and works great with the Nintendo Switch gaming console. This controller features a changeable D-Pad which allows you to choose between 3 different designs for a better playing experience. It's dual feedback creates a more immersive gaming experience while its turbo function pairs perfect with classic arcade games. The wired controller connects easily for instant gaming and features dual analog sticks and extended triggers for more precise movement. Add a controller to your gaming experience that's created with a great design, comfortable feeling, and high-end casing and buttons!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.