Shop GAMPAK

02-55085 Rigid Threaded Coupling 2 in.

  • Mfr # 3179165

  • Zoro # G503978575


product price:  $29.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3179165
Zoro #
G503978575
UPC #
31857550851
Country of Origin
China

Description

Features
  • Size : 2"
  • Galvanized steel
  • Ideal for indoor or outdoor applications
  • Used to join two lengths of threaded rigid or IMC conduit
Specifications
  • Dimension: 2.25" H x 2.75" W x 2.75" L
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.