Shop KABLE KONTROL
See all product information
Create Account
Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue
- Mfr # CTG02-BLUE
- Zoro # G504202266
product price:Â
$
14.69
/ea
Key Features
Item - Cable Tie Tool
Metal Body Nylon Cable Tie Gun
Cable Tie Width
0.089" - 0.189"
Color
Blue
Adjustable Tension
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTG02-BLUE
- Zoro #
- G504202266
- UPC #
- -
- Country of Origin
- China
- Item - Cable Tie Tool
- Metal Body Nylon Cable Tie Gun
- Color
- Blue
- Item
- Zip Tie Gun
- Adjustable Tension
- Yes
Dimensions
- Cable Tie Width
- 0.089" - 0.189"
Description
Kable Kontrol Cable tie gun use with zip ties of 18 Lbs to 50 Lbs Tensile Strength and also Ensures Correct Tension & Provides Triggered Cut-Off.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.